Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, L/9, PR
Mfr # 61CV81
Zoro # G903088775
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 61CV81
- Zoro # G903088775
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 7" H, 10" W, Rigid Plastic, No Soliciting Vendors Seen By Appointment Only Sign, Landscape (OS-NS-P-710-L-14841)
- BRADLEY Shower with Face/Eyewash, 26-13/16inW (S19314BFSS)
- NMC Caution Wear Your Respirator Sign - Bilingual (ESC407PC)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5131)
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, L, 1 PR (2MDA1)
- CONDOR Hi-Vis Cut Resistant Impact Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR (53GM88)
- CONDOR Cut Resistant Gloves, PR (61JC40)
- CONDOR Cut-Resistant Gloves, Polyurethane, M, PR (61CV85)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR41)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (29JV94)
- PORTWEST Aramid HR Cut Latex Glove, XL (A611)
- Condor Gloves & Hand Protection