Shop All Cut-Resistant Gloves
Condor
Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR
Mfr # 29JV77
Zoro # G8560151
product price: $10.69
/pr
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L
- Color Gray
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 29JV77
- Zoro # G8560151
- UPC # 190735057179
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Cowhide, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, Insulated No, Palm Type Leather Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 11 (22114/11)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 15 1/2in, 3W (LENY 3 R EL)
- CONDOR Leather Gloves, Blue/Gray, S, PR (5AJ42)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV72)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV76)
- CONDOR Cut-Resistant Gloves, Polyurethane, M, PR (61CV85)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (5AP24)
- CONDOR Cut Resistant Gloves, PR (61JC39)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (48UR46)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2073-L (9))
- Condor Cut-Resistant Gloves