Shop All Cut-Resistant Gloves
Condor
Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR
Mfr # 4TJX7
Zoro # G3396635
product price: $11.85
/pr
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level 4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4TJX7
- Zoro # G3396635
- UPC # 190735101698
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Stitching Material Kevlar(R), Standards NFPA, Glove Length 10 1/2 in, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (UD112P)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V18 (479V18)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (2RA21)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC36)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (29JV91)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV51)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (48UR22)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4032-L (9))
- Condor Gloves & Hand Protection