Shop All Cut-Resistant Gloves
Condor
Cut-Resistant Gloves, 2XL/11, PR
Mfr # 61CV83
Zoro # G003088767
product price: $2.05
/pr
Sold in multiples of 6 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV83
- Zoro # G003088767
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Size (Alpha) | 2XL |
Size (Numeric) | 11 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3624KM)
- TINGLEY Size 10 Men's Steel Rubber Boot, Black (MB816B)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- CONDOR Cut Resistant Gloves, PR (61JC39)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (48UR13)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC36)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 21AH69, PR (61CV65)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (21AH86)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (5AF91)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-500V)
- Condor Cut-Resistant Gloves