Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR
Mfr # 48UR46
Zoro # G4149306
product price: $4.85
/pr
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- ANSI/ISEA Cut Level A4
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Blue/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UR46
- Zoro # G4149306
- UPC # 190735892848
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10-3/4" |
Length | 10-3/4" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3X3XD, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4060-XXL (11))
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK41)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5010-EG_12x18 (T1-5010-EG_12x18)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (48UR43)
- CONDOR Hi-Vis Cut Resistant Impact Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR (53GM88)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (21AH69)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 19L417, PR (61CV55)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL, PR (61CV93)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves 12-Pair, Green, Size L (7070-12PR)
- Condor Gloves & Hand Protection