Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, S, 1 PR
Mfr # 21AH58
Zoro # G6055926
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Color Blue/Yellow
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 21AH58
- Zoro # G6055926
- UPC # 190735053492
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9 in |
Length | 8" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ASTM, ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, XL (F550512330XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- OPTIC MAX Amber Safety Glasses, Full Polycarbonate Lens (100A)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, XL, 1 PR (21AH61)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, 2XL, 1 PR (21AH62)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, M, 1 PR (21AH60)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 21AH68, PR (61CV64)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC36)
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2MDA2)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR20)
- Condor Cut-Resistant Gloves