Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR
Mfr # 48UR13
Zoro # G4149601
original price:
$10.29
9% off
new price: $9.29
/pr
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Yellow
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Palm Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UR13
- Zoro # G4149601
- UPC # 190735892022
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size (Numeric) | 8 |
Size (Alpha) | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2X42C, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, LG (62137)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, S, 1 PR (9688S)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (48UR12)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (48UR06)
- CONDOR Cut-Resistant Gloves, M/8, PR (61CV75)
- CONDOR Cut-Resistant Gloves, Polyurethane, XL, PR (61CV87)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV81)
- CONDOR Cut Resistant Gloves, PR (61JC40)
- WATSON GLOVES Flextime Impact W/Cutshield-Xxlarge PR (005TPC-XXL)
- Condor Gloves & Hand Protection