Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR
Mfr # 29JV88
Zoro # G8492802
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 29JV88
- Zoro # G8492802
- UPC # 190735057223
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Length | 9-7/8" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size 2X, PR (6690)
- WERNER Anchor Extension 1/4in Vinyl Coated 3ft (A113003)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, XL, 1 PR (21AH61)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (19L416)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR02)
- CONDOR Hi-Vis Cut Resistant Impact Coated Gloves, 3 Cut Level, Nitrile, S, 1 PR (53GM85)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV53)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 21AH69, PR (61CV65)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (2089-XXL (11))
- Condor Gloves & Hand Protection