Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR
Mfr # 48UR35
Zoro # G4149419
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Color Black/Yellow
- Glove Coating Coverage Palm
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UR35
- Zoro # G4149419
- UPC # 190735892923
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-3/4" |
Length | 10-3/8" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, EN 388 Rating 4X32B, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Rigid Conduit Gasket, Neoprene, Gray (STI-3004)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86455)
- SAS SAFETY RAINSUIT XL PVC LT WT (SA6814)
- SPILL MAGIC Loose Absorbent, Oil-Based Liquids (97106)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (48UR32)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (48UR33)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (48UR34)
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UP97)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV52)
- WATSON GLOVES The Breakdown - Xlarge PR (1051-X)
- Condor Gloves & Hand Protection