Shop All Floor Signs
Condor
COVID 19 Social Distancing Floor Sign, 12 in H, 12 in W, Vinyl, English, Spanish, 61KJ34
Mfr # 61KJ34
Zoro # G901209219
product price: $27.09
/ea
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Social Distancing 3 Ft Distanciamiento Social
- Width 12 in
- Height 12 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61KJ34
- Zoro # G901209219
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 12 in |
Details
Item | COVID 19 Social Distancing Floor Sign |
Header | No Header |
Legend | Social Distancing 3 Ft Distanciamiento Social |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | Blue |
Retroreflective Grade | Not Retroreflective |
Double-Sided | No |
Description
COVID 19 Social Distancing Floor Sign, Sign Subject Matter Social Distancing, Height 12 in, Width 12 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Social Distancing 3 Ft Distanciamiento Social, Printed Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 2"H x 3"W, PK100 (81105)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Personnel Winch, Storage Bag (021-11026)
- BUCKET BOSS Saddle Leather Belt, 1.75", Size 37-46" (55134)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99910 (FD-2-C-16-6PK-99910)
- NMC Arrow Walk On Floor Sign, WFS84AYL (WFS84AYL)
- Condor Signs