Shop All Floor Signs
Condor
Covid 19 Sign B534Fs 17" Spanish Stand H, 17 in H, 17 in W, Polyester, Spanish, SGF402T1717
Mfr # SGF402T1717
Zoro # G7654885
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17 in
- Height 17 in
- Sign Material Polyester
- Printed Language Spanish
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # SGF402T1717
- Zoro # G7654885
- UPC # 754473644185
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Covid 19 Sign B534Fs 17" Spanish Stand H |
Sign Material | Polyester |
Printed Language | Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Number of Panels | 0 |
Language | Spanish |
Color | Yellow |
Material | Polyester |
Sign Legend | Pararse Aquí Mantener Distanciamiento Social 6 Pies/2M |
Sign Header | No Header |
Product Type | Covid 19 Sign B534Fs 17" Spanish Stand H |
Description
Printed Language Spanish, Sign Header No Header, Sign Legend Pararse Aqu� Mantener Distanciamiento Social 6 Pies/2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19856)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L27 (449L27)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99879 (FD-C-16-99879)
- Condor Floor Signs