Shop All Floor Signs
Condor
Covid 19 Sign B534Fs 17" Please Stay 6Ft, 17 in H, 17 in W, Polyester, English, SGF404T1717
Mfr # SGF404T1717
Zoro # G7661063
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 17 in
- Sign Material Polyester
- Printed Language English
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # SGF404T1717
- Zoro # G7661063
- UPC # 754473644840
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Covid 19 Sign B534Fs 17" Please Stay 6Ft |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Number of Panels | 0 |
Language | English |
Color | Red, White |
Material | Polyester |
Sign Header | No Header |
Sign Legend | Please Stay 6 Ft Away When Lined Up To Pay Feet Symbol |
Product Type | Covid 19 Sign B534Fs 17" Please Stay 6Ft |
Description
Printed Language English, Sign Header No Header, Sign Legend Please Stay 6 Ft Away When Lined Up To Pay Feet Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Original Ride Roper Western Boot, 95M (FQ0001108)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19136)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 52 pc, 6PK (842272)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- NMC Used Rags Walk On Sign (WFS66)
- NMC Caution Radiation Area Walk On Floor Sign (WFS22)
- Condor Floor Signs