Shop All Floor Signs
Condor
Covid 19 Sign B534Fs 17" Eng/Span Stand, 17 in H, 17 in W, Polyester, English, Spanish, SGF400T1717
Mfr # SGF400T1717
Zoro # G7661395
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 17 in
- Sign Material Polyester
- Printed Language English, Spanish
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # SGF400T1717
- Zoro # G7661395
- UPC # 754473644154
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Covid 19 Sign B534Fs 17" Eng/Span Stand |
Sign Material | Polyester |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Language | English, Spanish |
Material | Polyester |
Number of Panels | 0 |
Color | Yellow |
Sign Header | No Header |
Sign Legend | Stand Here Maintain Social Distance 6Ft./2M Pararse Aqui Mantener Distanciamiento Social 6 Pies/2M |
Product Type | Covid 19 Sign B534Fs 17" Eng/Span Stand |
Description
Printed Language English, Spanish, Sign Header No Header, Sign Legend Stand Here Maintain Social Distance 6Ft./2M Pararse Aqui Mantener Distanciamiento Social 6 Pies/2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 7212-02 Dual-Flex Wrist Supports, Black, Medium (7212-02)
- SKECHERS Work Shoes, 7, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 7)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-C-16-3PK-99948 (FD-2-C-16-3PK-99948)
- SIGNMISSION Severe Weather 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99893 (FD-2-C-16-12PK-99893)
- Condor Floor Signs