Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Symptoms Do, 7 in Height, 10 in Width, Polystyrene, Spanish
Mfr # HWN828P0710
Zoro # G7661027
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar.
- Width 10 in
- Height 7 in
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN828P0710
- Zoro # G7661027
- UPC # 754473644314
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Symptoms Do |
Header | Aviso |
Legend | Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar. |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Header Background Color | Blue |
Double-Sided | No |
Header Legend Color | White |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Description
Covid 19 Sign 7X10, Spanish Symptoms Do, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar., Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Hard Hat Mounted Ear Muffs, 28 dB, HPS428, Black/Red (S23409)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum (T1-1006-EG_24x24)
- ISOTUNES Link Aware Bluetooth Earmuff, Ambient Lst (IT-35)
- EPSON Portable Label Printer, 1-1/2"Max Label W (LW-PX900)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger High Voltage Sign - Spanish, SPD139AB (SPD139AB)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26PC (SPD26PC)
- NMC Danger Hazardous Chemicals Sign - Spanish, SPD441RB (SPD441RB)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30P (SPD30P)
- SIGNMISSION OSHA Danger Sign, Hot Equipment Spanish, 18in X 12in Aluminum, 18" W, 12" H, Hot Equipment Spanish (OS-DS-A-1218-LS-1358)
- Condor Spanish Only Signs