Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Symptoms Do, 7 in Height, 10 in Width, Polyester, Spanish
Mfr # HWN828T0710
Zoro # G7660668
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar.
- Width 10 in
- Height 7 in
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN828T0710
- Zoro # G7660668
- UPC # 754473644338
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Symptoms Do |
Header | Aviso |
Legend | Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar. |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Double-Sided | No |
Header Background Color | Blue |
Header Legend Color | White |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Description
Covid 19 Sign 7X10, Spanish Symptoms Do, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aviso, Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar., Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA CAREFUL Sign Multiple Saw Blades Lock Out 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-BC-P-710-L-10073)
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- OCCUNOMIX Coverall Rainsuit, Black/Yellow, 4XL (SP-CVL-BY4X)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-03-0000)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- ACCUFORM STOP SIGN SPANISH 24 X 24 HIGH SHFRR038HP (SHFRR038HP)
- NMC Danger High Voltage Sign - Spanish, SPD139AB (SPD139AB)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26PB (SPD26PB)
- NMC Caution Sign - Spanish, SPC1AB (SPC1AB)
- NMC Danger Chemical Hazard Sign - Spanish, CP12PB (CP12PB)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- Condor Spanish Only Signs