Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Symptoms Do, 7 in Height, 10 in Width, Aluminum, Spanish
Mfr # HWN828A0710
Zoro # G7661054
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar.
- Width 10 in
- Height 7 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN828A0710
- Zoro # G7661054
- UPC # 754473644352
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Symptoms Do |
Header | Aviso |
Legend | Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar. |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Background Color | Blue |
Double-Sided | No |
Header Legend Color | White |
Sign Legend Text Color | Black, Red |
Description
Covid 19 Sign 7X10, Spanish Symptoms Do, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar., Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- MASTER LOCK Oversized Plug Cover, Red (453L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), Black/Red (IEX-MIGR5-07-XXXL)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- SIGNMISSION OSHA Danger Sign, 480 Volts Spanish, 10in X 7in Rigid Plastic, 7" H, 10" W, 480 Volts Spanish (OS-DS-P-710-LS-1013)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36P (SPD36P)
- NMC Spanish Wood Dust Ca Prop 65, SPCP23A (SPCP23A)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- NMC Danger Chemical Storage Area Sign - Spanish, SPD239RB (SPD239RB)
- SIGNMISSION OSHA Sign In Case Of Emergency Call 911 Spanish 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-SF-P-710-L-10816)
- Condor Spanish Only Signs