Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Practice Soc, 7 in Height, 10 in Width, Aluminum, Spanish
Mfr # HWB744A0710
Zoro # G7660248
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Gracias Por Practicar
- Legend El Distanciamiento Social 6 Pies
- Width 10 in
- Height 7 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB744A0710
- Zoro # G7660248
- UPC # 754473644697
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Practice Soc |
Header | Gracias Por Practicar |
Legend | El Distanciamiento Social 6 Pies |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Double-Sided | No |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | Red, White |
Description
Covid 19 Sign 7X10, Spanish Practice Soc, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Gracias Por Practicar, Legend El Distanciamiento Social 6 Pies, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 2 Compartments, Clear (695989)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XXL (S479)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBL-V)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1131-RA_10X7 (U5-1131-RA_10X7)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Caution Chock Wheels Sign - Spanish, SPC700PB (SPC700PB)
- NMC Haz Mat Identification Chart Spanish (HMCP400)
- SIGNMISSION Spanish Parking Control Sign No Estacionar No Parking, Red & White Alum Sign, 18" H, RW-1818-22883 (A-DES-RW-1818-22883)
- NMC Spanish Parking Garage Ca Prop 65, SPCP20PD (SPCP20PD)
- NMC Danger Do Not Enter Sign - Spanish, SPD104RB (SPD104RB)
- NMC Danger Confined Space Sign - Spanish, SPD162RB (SPD162RB)
- Condor Signs