Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Notice Socia, 7 in Height, 10 in Width, Polystyrene, Spanish
Mfr # HWN830P1007
Zoro # G7661368
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia
- Width 10 in
- Height 7 in
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN830P1007
- Zoro # G7661368
- UPC # 754473644376
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Notice Socia |
Header | Aviso |
Legend | Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Symbol and Text |
Header Background Color | Blue |
Header Legend Color | White |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Spanish Notice Socia, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26150)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- MCR SAFETY Leather Palm 4.5 Gauntlet Cuff, L, PK12 (1231)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger High Voltage Sign - Spanish, SPD139AB (SPD139AB)
- NMC Danger Spanish Lead Work Area Sign (D681)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640RB (SPD640RB)
- NMC Danger Do Not Enter Sign - Spanish, SPD200RB (SPD200RB)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- SIGNMISSION Spanish Parking Control Sign No Estacionar No Parking, Red & White Alum Sign, 18" H, RW-1818-22883 (A-DES-RW-1818-22883)
- Condor Spanish Only Signs