Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Notice Socia, 7 in Height, 10 in Width, Polyester, Spanish
Mfr # HWN830T1007
Zoro # G7654797
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia
- Width 10 in
- Height 7 in
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN830T1007
- Zoro # G7654797
- UPC # 754473644390
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Notice Socia |
Header | Aviso |
Legend | Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Double-Sided | No |
Header Legend Color | White |
Legend Style | Symbol and Text |
Header Background Color | Blue |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Spanish Notice Socia, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aviso, Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY PARTICULATE F/RESP N95 (10pk) (SA8611)
- WERNER Mega-Swivel Concrete Anchor (A510001)
- KONG USA Isaf/Iso Single Sailing Tether Evo (234SETE01KK)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4310)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC First Aid Guide Spanish (SPPST002)
- NMC Danger Do Not Enter Sign - Spanish, SPD200RB (SPD200RB)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26PC (SPD26PC)
- NMC Danger Chemical Hazard Sign - Spanish, CP12RB (CP12RB)
- NMC Danger Chemical Storage Area Sign - Spanish, SPD239PB (SPD239PB)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- Condor Signs