Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Notice Physi, 7 in Height, 10 in Width, Polyester, Spanish
Mfr # HWN824T0710
Zoro # G7654867
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Distancia Fisica En Practica; 6ft (2m) Como Distancia Minima
- Width 10 in
- Height 7 in
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN824T0710
- Zoro # G7654867
- UPC # 754473644130
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Notice Physi |
Header | Aviso |
Legend | Distancia Fisica En Practica; 6ft (2m) Como Distancia Minima |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Text |
Header Legend Color | White |
Header Background Color | Blue |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Spanish Notice Physi, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aviso, Legend Distancia Fisica En Practica; 6ft (2m) Como Distancia Minima, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- 3M Forehead Seal (M-154)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- NMC First Aid Guide Spanish (SPPST002)
- NMC Danger Lead Work Area Sign, Spanish Osha, Pk100 (D683)
- NMC Spanish Wood Dust Ca Prop 65, SPCP23R (SPCP23R)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30PB (SPD30PB)
- NMC Danger Spanish Lead Work Area Sign (D681)
- Condor Signs