Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Notice Physi, 7 in Height, 10 in Width, Aluminum, Spanish
Mfr # HWN824A0710
Zoro # G7661438
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Distancia Fisica En Practica; 6ft (2m) Como Distancia Minima
- Width 10 in
- Height 7 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN824A0710
- Zoro # G7661438
- UPC # 754473644147
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Notice Physi |
Header | Aviso |
Legend | Distancia Fisica En Practica; 6ft (2m) Como Distancia Minima |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Double-Sided | No |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Background Color | Blue |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Spanish Notice Physi, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Distancia Fisica En Practica; 6ft (2m) Como Distancia Minima, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXL (TR88055-3M-XXL)
- ALLSTAR PERFORMANCE Allstar Performance ALL14165 4 in. x 10 ft. Non Skid Tape (ALL14165)
- STEINER INDUSTRIES Leather Welding Jacket, 5XL, Leather, Men (9215-5X)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Caution Do Not Enter Sign - Spanish, SPC452RB (SPC452RB)
- NMC Danger Lead Work Area Sign, Spanish Osha, Pk100 (D683)
- NMC First Aid Guide Spanish (SPPST002)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640AB (SPD640AB)
- NMC Danger Construction Area Keep Out Sign - Spanish, SPD132PB (SPD132PB)
- NMC Cpr Guidelines Spanish (SPPST004)
- Condor Spanish Only Signs