Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Not Covid19, 7 in Height, 10 in Width, Polystyrene, Spanish
Mfr # HWN826P0710
Zoro # G7660458
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Debido Al Covid-19 No Se Permiten Visitas Sin Autorizacion A Partir De Este Punto
- Width 10 in
- Height 7 in
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN826P0710
- Zoro # G7660458
- UPC # 754473644192
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Not Covid19 |
Header | Aviso |
Legend | Debido Al Covid-19 No Se Permiten Visitas Sin Autorizacion A Partir De Este Punto |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Double-Sided | No |
Legend Style | Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Background Color | Blue |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Spanish Not Covid19, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Debido Al Covid-19 No Se Permiten Visitas Sin Autorizacion A Partir De Este Punto, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety 200CX5 Classic Rain Coat, 5X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow (200CX5)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X3L (12) (99-1-9626-12)
- STRANCO Die-Cut Refl. Number Label, 5, 4In H, PK5 (DWR-4-5-5)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HL110AF)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30A (SPD30A)
- NMC Danger Do Not Enter Sign - Spanish, SPD104RB (SPD104RB)
- NMC Cpr Guidelines Spanish (SPPST004)
- NMC Large Paper Asbestos Spanish Sign, Pk200 (D1196)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640RB (SPD640RB)
- NMC Danger Explosives Keep Out Sign - Spanish, SPD436RB (SPD436RB)
- Condor Signs