Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Not Covid19, 7 in Height, 10 in Width, Polyester, Spanish
Mfr # HWN826T0710
Zoro # G7660634
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Debido Al Covid-19 No Se Permiten Visitas Sin Autorizacion A Partir De Este Punto
- Width 10 in
- Height 7 in
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN826T0710
- Zoro # G7660634
- UPC # 754473644215
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Not Covid19 |
Header | Aviso |
Legend | Debido Al Covid-19 No Se Permiten Visitas Sin Autorizacion A Partir De Este Punto |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Text |
Double-Sided | No |
Header Background Color | Blue |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Spanish Not Covid19, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aviso, Legend Debido Al Covid-19 No Se Permiten Visitas Sin Autorizacion A Partir De Este Punto, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- MCR SAFETY 10 Gauge, Stretch Nylon, White, PK12 (9630XSM)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- SIGNMISSION OSHA Danger Sign, 480 Volts Spanish, 10in X 7in Rigid Plastic, 7" H, 10" W, 480 Volts Spanish (OS-DS-P-710-LS-1013)
- NMC Danger High Voltage Sign - Spanish, SPD139AB (SPD139AB)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36AD (SPD36AD)
- NMC Danger Chemical Storage Area Sign - Spanish, SPD239RB (SPD239RB)
- NMC Haz Mat Identification Chart Spanish (HMCP400)
- SIGNMISSION OSHA Danger Sign, 440 Volts Spanish, 5in X 3.5in Decal, 3.5" H, 5" W, 440 Volts Spanish (OS-DS-D-35-LS-1011)
- Condor Signs