Shop All Spanish Only Signs
Condor
Covid 19 Sign 7X10, Spanish Not Covid19, 7 in Height, 10 in Width, Aluminum, Spanish
Mfr # HWN826A0710
Zoro # G7654876
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Debido Al Covid-19 No Se Permiten Visitas Sin Autorizacion A Partir De Este Punto
- Width 10 in
- Height 7 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN826A0710
- Zoro # G7654876
- UPC # 754473644239
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Covid 19 Sign 7X10, Spanish Not Covid19 |
Header | Aviso |
Legend | Debido Al Covid-19 No Se Permiten Visitas Sin Autorizacion A Partir De Este Punto |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Header Legend Color | White |
Legend Style | Text |
Header Background Color | Blue |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Spanish Not Covid19, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Debido Al Covid-19 No Se Permiten Visitas Sin Autorizacion A Partir De Este Punto, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-931)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 5XL (53YL23)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-20)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-S)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Spanish Digital Scoreboard, DSB854 (DSB854)
- SIGNMISSION OSHA THINK Sign, Home Five Days Of The Week Spanish, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-TS-A-1014-L-11834)
- NMC Spanish Write On Scoreboard This Department (WS1SP)
- NMC Notice No Trespassing Sign - Spanish, SPN218AB (SPN218AB)
- NMC Danger Authorized Personnel Only Sign - Spanish, SPD9RB (SPD9RB)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640RB (SPD640RB)
- Condor Spanish Only Signs