Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Visitor Ale, 10 in Height, 14 in Width, Polystyrene, Spanish
Mfr # HWB734P1014
Zoro # G7660835
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend ¡Alerta De Visitante! Stop; Ayude A Mantener Coronavirus (Covid-19) Fuera De Nuestra Instalación; Si Estás Experimentando Sintomas Similares A La Gripe Tales Como Fiebrea, Tos Y Corta De Respiración; No Haga Visita Hoy; Por Favor Reprograme Su Visita
- Width 14 in
- Height 10 in
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWB734P1014
- Zoro # G7660835
- UPC # 754473644451
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Visitor Ale |
Header | No Header |
Legend | ¡Alerta De Visitante! Stop; Ayude A Mantener Coronavirus (Covid-19) Fuera De Nuestra Instalación; Si Estás Experimentando Sintomas Similares A La Gripe Tales Como Fiebrea, Tos Y Corta De Respiración; No Haga Visita Hoy; Por Favor Reprograme Su Visita |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Symbol and Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Black, Red |
Description
Covid 19 Sign 10X14, Spanish Visitor Ale, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend �Alerta De Visitante! Stop; Ayude A Mantener Coronavirus (Covid-19) Fuera De Nuestra Instalaci�n; Si Est�s Experimentando Sintomas Similares A La Gripe Tales Como Fiebrea, Tos Y Corta De Respiraci�n; No Haga Visita Hoy; Por Favor Reprograme Su Visita, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.97" H , 210PK (ZT-LSL-78-602-10)
- STERLING ROPE Carabiner, Screw-Lock, Aluminum, Blue (HWEAGLESL)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-18499)
- KEEN Athletic Shoe, D, 12, Black, PR (1024604)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36P (SPD36P)
- NMC Danger Do Not Enter Sign - Spanish, SPD200RB (SPD200RB)
- NMC Spanish Write On Scoreboard This Company (WS2SP)
- SIGNMISSION OSHA Danger Sign, Hot Equipment Spanish, 18in X 12in Aluminum, 18" W, 12" H, Hot Equipment Spanish (OS-DS-A-1218-LS-1358)
- NMC Right-To-Know Rack With Binder - Spanish (RTK66SP)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640AB (SPD640AB)
- Condor Spanish Only Signs