Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Visitor Ale, 10 in Height, 14 in Width, Aluminum, Spanish
Mfr # HWB734A1014
Zoro # G7660652
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend ¡Alerta De Visitante! Stop; Ayude A Mantener Coronavirus (Covid-19) Fuera De Nuestra Instalación; Si Estás Experimentando Sintomas Similares A La Gripe Tales Como Fiebrea, Tos Y Corta De Respiración; No Haga Visita Hoy; Por Favor Reprograme Su Visita
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB734A1014
- Zoro # G7660652
- UPC # 754473644468
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Visitor Ale |
Header | No Header |
Legend | ¡Alerta De Visitante! Stop; Ayude A Mantener Coronavirus (Covid-19) Fuera De Nuestra Instalación; Si Estás Experimentando Sintomas Similares A La Gripe Tales Como Fiebrea, Tos Y Corta De Respiración; No Haga Visita Hoy; Por Favor Reprograme Su Visita |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Description
Covid 19 Sign 10X14, Spanish Visitor Ale, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend �Alerta De Visitante! Stop; Ayude A Mantener Coronavirus (Covid-19) Fuera De Nuestra Instalaci�n; Si Est�s Experimentando Sintomas Similares A La Gripe Tales Como Fiebrea, Tos Y Corta De Respiraci�n; No Haga Visita Hoy; Por Favor Reprograme Su Visita, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Glasses Sfty Brown Glaregone (10105404)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-4-0-10)
- BRADY Letter Label, Character B, 1-1/2 In. H (9713-B)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Explosives Keep Out Sign - Spanish, SPD436PB (SPD436PB)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- NMC Danger Spanish Lead Work Area Sign (D681)
- NMC Caution Do Not Enter Sign - Spanish, SPC452RB (SPC452RB)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30PC (SPD30PC)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- Condor Signs