Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Symptoms Do, 10 in Height, 14 in Width, Polystyrene, Spanish
Mfr # HWN828P1014
Zoro # G7660862
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar.
- Width 14 in
- Height 10 in
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN828P1014
- Zoro # G7660862
- UPC # 754473644321
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Symptoms Do |
Header | Aviso |
Legend | Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar. |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Symbol and Text |
Header Background Color | Blue |
Double-Sided | No |
Header Legend Color | White |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black, Red |
Description
Covid 19 Sign 10X14, Spanish Symptoms Do, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar., Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Ladder Inspection Tag, Pk25 (RPT168)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- ROLL PRODUCTS Secuirty Tamper Resist Label, PK500 (48468)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Chemical Hazard Sign - Spanish, CP12PB (CP12PB)
- NMC Danger Confined Space Sign - Spanish, SPD162RB (SPD162RB)
- NMC Spanish Write On Scoreboard This Department (WS1SP)
- NMC Danger Spanish Lead Work Area Sign (D681)
- NMC Danger Authorized Personnel Only Sign - Spanish, SPD9AB (SPD9AB)
- NMC Danger Hard Hat Area Sign - Spanish, SPD46RB (SPD46RB)
- Condor Spanish Only Signs