Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Symptoms Do, 10 in Height, 14 in Width, Polyester, Spanish
Mfr # HWN828T1014
Zoro # G7661194
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar.
- Width 14 in
- Height 10 in
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWN828T1014
- Zoro # G7661194
- UPC # 754473644345
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Symptoms Do |
Header | Aviso |
Legend | Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar. |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Header Background Color | Blue |
Legend Style | Symbol and Text |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Text Color | Black, Red |
Description
Covid 19 Sign 10X14, Spanish Symptoms Do, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aviso, Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar., Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Not An Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0008-ED_10x7)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 100)
- LABELMASTER GHS Health Hazard Lbl, 4x4in, Polypro, PK50 (GHIS0095)
- GLOBAL INDUSTRIAL OTG Visitor Safety Glasses, Scratch Resistant, Clear Lens/Frame (708121HC)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Cpr Guidelines Spanish (SPPST004)
- NMC Danger Chemical Hazard Sign - Spanish, CP12PB (CP12PB)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30PC (SPD30PC)
- NMC Danger Do Not Enter Sign - Spanish, SPD200PB (SPD200PB)
- BRADY Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English (170548)
- NMC Caution Sign - Spanish, SPC1AB (SPC1AB)
- Condor Signs