Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Symptoms Do, 10 in Height, 14 in Width, Aluminum, Spanish
Mfr # HWN828A1014
Zoro # G7661404
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar.
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWN828A1014
- Zoro # G7661404
- UPC # 754473644369
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Symptoms Do |
Header | Aviso |
Legend | Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar. |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Header Background Color | Blue |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Header Legend Color | White |
Sign Legend Text Color | Black, Red |
Description
Covid 19 Sign 10X14, Spanish Symptoms Do, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Por La Seguridad De Nuestros Clientes Y Empleados; Si Tiene O Ha Tenido Recientemente Fiebre, Tos, O Dificultad De Respirar; Por Favor No Entrar., Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Resistant Insole, Womens, 10" L, PR (PAMPR-W567)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-595-YL-BK)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz10, PR (664554)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Do Not Enter Sign - Spanish, SPD104AB (SPD104AB)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36P (SPD36P)
- NMC Danger Poison Sign - Spanish, SPD463AB (SPD463AB)
- NMC Spanish Write On Scoreboard This Department (WS1SP)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640RB (SPD640RB)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- Condor Spanish Only Signs