Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Socdist 6Ft, 10 in Height, 14 in Width, Polystyrene, Spanish
Mfr # HWB742P1014
Zoro # G7660266
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Distanciamiento Social Para Apoyar La Salud Pública, Por Favor, Mantenga Una Distancia Mínima De 6 Pies/ 2 M
- Width 14 in
- Height 10 in
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB742P1014
- Zoro # G7660266
- UPC # 754473644536
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Socdist 6Ft |
Header | No Header |
Legend | Distanciamiento Social Para Apoyar La Salud Pública, Por Favor, Mantenga Una Distancia Mínima De 6 Pies/ 2 M |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 10X14, Spanish Socdist 6Ft, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Distanciamiento Social Para Apoyar La Salud P�blica, Por Favor, Mantenga Una Distancia M�nima De 6 Pies/ 2 M, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in L, Yellow, Large (200CL)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626XL)
- DELTA PLUS Elvex Safety Glasses RX-350-2.0, Clear Anti-Fog (RX-350-2.0 CAF)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Cpr Guidelines Spanish (SPPST004)
- NMC Danger Confined Space Sign - Spanish, SPD162RB (SPD162RB)
- NMC Spanish Digital Scoreboard, DSB854 (DSB854)
- NMC Danger Hard Hat Area Sign - Spanish, SPD46PB (SPD46PB)
- NMC Danger Explosives Keep Out Sign - Spanish, SPD436RB (SPD436RB)
- NMC Right-To-Know Rack With Binder - Spanish (RTK66SP)
- Condor Signs