Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Socdist 6Ft, 10 in Height, 14 in Width, Aluminum, Spanish
Mfr # HWB742A1014
Zoro # G7660232
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Distanciamiento Social Para Apoyar La Salud Pública, Por Favor, Mantenga Una Distancia Mínima De 6 Pies/ 2 M
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB742A1014
- Zoro # G7660232
- UPC # 754473644543
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Socdist 6Ft |
Header | No Header |
Legend | Distanciamiento Social Para Apoyar La Salud Pública, Por Favor, Mantenga Una Distancia Mínima De 6 Pies/ 2 M |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 10X14, Spanish Socdist 6Ft, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Distanciamiento Social Para Apoyar La Salud P�blica, Por Favor, Mantenga Una Distancia M�nima De 6 Pies/ 2 M, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 9 Unisex Steel Rubber Boot, Brown (VW22)
- 3M E-A-R Push-Ins Disposable Foam Ear Plugs, Pod Shape, 28 dB, Yellow, 200 PK (318-1002)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- NMC Danger Lead Work Area Sign, Spanish Osha, Pk100 (D683)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30A (SPD30A)
- NMC Haz Mat Identification Chart Spanish (HMCP400)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26P (SPD26P)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640RB (SPD640RB)
- Condor Signs