Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Prevent Cov, 10 in Height, 14 in Width, Polystyrene, Spanish
Mfr # HWB724P1410
Zoro # G7660616
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Deten El Propagación Del Coronavirus (COVID-19); Favor De Lavarse Las Manos Durante 20 Segundos
- Width 14 in
- Height 10 in
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB724P1410
- Zoro # G7660616
- UPC # 754473644628
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Prevent Cov |
Header | No Header |
Legend | Deten El Propagación Del Coronavirus (COVID-19); Favor De Lavarse Las Manos Durante 20 Segundos |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Double-Sided | No |
Legend Style | Symbol and Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Blue, White |
Description
Covid 19 Sign 10X14, Spanish Prevent Cov, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Deten El Propagaci�n Del Coronavirus (COVID-19); Favor De Lavarse Las Manos Durante 20 Segundos, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Lens Polycarbonate/Makrolon Pa-80 (R50833)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403095)
- DIXON Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb (A525-50RAF)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 1/4" (PIC-USA-FLAG-6mm)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Notice No Trespassing Sign - Spanish, SPN218AB (SPN218AB)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640PB (SPD640PB)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26A (SPD26A)
- NMC Spanish Service Station Ca Prop 65, SPCP22A (SPCP22A)
- NMC Danger Diesel Fuel Sign - Spanish, SPD427PB (SPD427PB)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30PC (SPD30PC)
- Condor Signs