Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Prevent Cov, 10 in Height, 14 in Width, Polyester, Spanish
Mfr # HWB724T1410
Zoro # G7661228
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Deten El Propagación Del Coronavirus (COVID-19); Favor De Lavarse Las Manos Durante 20 Segundos
- Width 14 in
- Height 10 in
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB724T1410
- Zoro # G7661228
- UPC # 754473644642
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Prevent Cov |
Header | No Header |
Legend | Deten El Propagación Del Coronavirus (COVID-19); Favor De Lavarse Las Manos Durante 20 Segundos |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Blue, White |
Description
Covid 19 Sign 10X14, Spanish Prevent Cov, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Deten El Propagaci�n Del Coronavirus (COVID-19); Favor De Lavarse Las Manos Durante 20 Segundos, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Small (11-250)
- SPEAKMAN SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker (SE-927-VB)
- MCR SAFETY Glove, Cut Resistant, S, Hypermax Shell, PR (96782S)
- JUSTRITE 1 gal White Polyethylene Type I Safety Can Flammables (12162)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30A (SPD30A)
- SIGNMISSION OSHA Sign, Eye Protection Using Tools Spanish, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10791)
- SIGNMISSION OSHA Danger Sign, 480 Volts Spanish, 10in X 7in Aluminum, 7" H, 10" W, 480 Volts Spanish (OS-DS-A-710-LS-1013)
- SIGNMISSION Spanish Parking Control Sign No Estacionar No Parking, Red & White Alum Sign, 18" H, RW-1818-22883 (A-DES-RW-1818-22883)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- NMC Caution Sign - Spanish, SPC1AB (SPC1AB)
- Condor Signs