Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Practice So, 10 in Height, 14 in Width, Aluminum, Spanish
Mfr # HWB744A1014
Zoro # G7661447
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Gracias Por Practicar
- Legend El Distanciamiento Social 6 Pies
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB744A1014
- Zoro # G7661447
- UPC # 754473644703
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Practice So |
Header | Gracias Por Practicar |
Legend | El Distanciamiento Social 6 Pies |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Red, White |
Description
Covid 19 Sign 10X14, Spanish Practice So, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Gracias Por Practicar, Legend El Distanciamiento Social 6 Pies, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYLING INDUSTRIES GRAYLING 3 ROOM D-CON SHOWER 6 MIL, 2 PLY, WHITE (1001005)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- PIP Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S, 100 PK, Natural (62-321PF/S)
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Construction Area Keep Out Sign - Spanish, SPD132PB (SPD132PB)
- NMC Spanish Wood Dust Ca Prop 65, SPCP23R (SPCP23R)
- SIGNMISSION OSHA WARNING Sign, Finger, Hand Hazard Spanish, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-WS-A-1014-L-12612)
- NMC Spanish Parking Garage Ca Prop 65, SPCP20RD (SPCP20RD)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26PB (SPD26PB)
- NMC Danger Hard Hat Area Sign - Spanish, SPD46PB (SPD46PB)
- Condor Signs