Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Notice Soci, 10 in Height, 14 in Width, Polyester, Spanish
Mfr # HWN830T1410
Zoro # G7661422
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia
- Width 14 in
- Height 10 in
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWN830T1410
- Zoro # G7661422
- UPC # 754473644406
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Notice Soci |
Header | Aviso |
Legend | Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Symbol and Text |
Header Background Color | Blue |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 10X14, Spanish Notice Soci, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aviso, Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep II Gel #3045 PR 2XL (3045 2XL)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- HY-KO 3In White Vinyl Number 6, 10PK (A30506)
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/8in, 2W (LE S 2 R)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26PB (SPD26PB)
- NMC Danger Chemical Storage Area Sign - Spanish, SPD239RB (SPD239RB)
- NMC Cpr Guidelines Spanish (SPPST004)
- NMC Caution Sign - Spanish, SPC1PB (SPC1PB)
- NMC Notice No Trespassing Sign - Spanish, SPN218AB (SPN218AB)
- NMC Danger High Voltage Sign - Spanish, SPD139AB (SPD139AB)
- Condor Spanish Only Signs