Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Notice Soci, 10 in Height, 14 in Width, Aluminum, Spanish
Mfr # HWN830A1410
Zoro # G7660853
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN830A1410
- Zoro # G7660853
- UPC # 754473644420
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Notice Soci |
Header | Aviso |
Legend | Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Legend Style | Symbol and Text |
Header Legend Color | White |
Header Background Color | Blue |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 10X14, Spanish Notice Soci, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Distanciamiento Social; Mantener Al Menos 6 Pies (2M) De Distancia, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Ext Sign, 14X10", Black and Wt/Red, Height: 14" (123759)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-48IN)
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/4in, 3W (LQC 2 R)
- WELLS LAMONT Gloves, Leather Drivers, XL, PR (Y0153XL)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Confined Space Sign - Spanish, SPD162PB (SPD162PB)
- NMC Danger Hard Hat Area Sign - Spanish, SPD46RB (SPD46RB)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640RB (SPD640RB)
- SIGNMISSION OSHA Danger Sign, Hot Equipment Spanish, 18in X 12in Aluminum, 18" W, 12" H, Hot Equipment Spanish (OS-DS-A-1218-LS-1358)
- NMC Danger Hazardous Chemicals Sign - Spanish, SPD441PB (SPD441PB)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- Condor Spanish Only Signs