Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Handshake F, 10 in Height, 14 in Width, Polystyrene, Spanish
Mfr # HWB738P1014
Zoro # G7661176
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hasta Nuevo Aviso Esta Instalación Es Una Zona Libre De Saludo De Manos; Por Favor, Considere A Los Demas Y Asegúrese De Lavarse Las Manos Regularmente
- Width 14 in
- Height 10 in
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB738P1014
- Zoro # G7661176
- UPC # 754473644499
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Handshake F |
Header | No Header |
Legend | Hasta Nuevo Aviso Esta Instalación Es Una Zona Libre De Saludo De Manos; Por Favor, Considere A Los Demas Y Asegúrese De Lavarse Las Manos Regularmente |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 10X14, Spanish Handshake F, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hasta Nuevo Aviso Esta Instalaci�n Es Una Zona Libre De Saludo De Manos; Por Favor, Considere A Los Demas Y Aseg�rese De Lavarse Las Manos Regularmente, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Glove Garden Nitrile Kid Xs (370PLXS-05.RT)
- PANDUIT Voltage Marker, Vinyl, 120/208 Volts, PK5 (PCV-120/208BY)
- 3M Tinted Lens Cover 6886, Accessory, 1/pk (66187)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- SIGNMISSION OSHA Sign, Eye Protection Using Tools Spanish, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10791)
- NMC Large Paper Asbestos Spanish Sign, Pk200 (D1196)
- NMC Haz Mat Identification Chart Spanish (HMCP400)
- NMC Danger Explosives Keep Out Sign - Spanish, SPD436RB (SPD436RB)
- NMC Danger Do Not Enter Sign - Spanish, SPD200PB (SPD200PB)
- Condor Signs