Shop All Spanish Only Signs
Condor
Covid 19 Sign 10X14, Spanish Handshake F, 10 in Height, 14 in Width, Aluminum, Spanish
Mfr # HWB738A1014
Zoro # G7661018
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hasta Nuevo Aviso Esta Instalación Es Una Zona Libre De Saludo De Manos; Por Favor, Considere A Los Demas Y Asegúrese De Lavarse Las Manos Regularmente
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB738A1014
- Zoro # G7661018
- UPC # 754473644505
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Covid 19 Sign 10X14, Spanish Handshake F |
Header | No Header |
Legend | Hasta Nuevo Aviso Esta Instalación Es Una Zona Libre De Saludo De Manos; Por Favor, Considere A Los Demas Y Asegúrese De Lavarse Las Manos Regularmente |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 10X14, Spanish Handshake F, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hasta Nuevo Aviso Esta Instalaci�n Es Una Zona Libre De Saludo De Manos; Por Favor, Considere A Los Demas Y Aseg�rese De Lavarse Las Manos Regularmente, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Enter Sign, C135R (C135R)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- HY-KO No Smoking Sign 6.75" x 10", 10PK (B00487)
- LITHONIA LIGHTING Lithonia Lighting 186HU9 Indoor LED Lighted Exit Sign & Emergency Lights (3561545)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Chemical Hazard Sign - Spanish, CP12PB (CP12PB)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30PB (SPD30PB)
- NMC Danger Do Not Enter Sign - Spanish, SPD104RB (SPD104RB)
- NMC Danger Explosives Keep Out Sign - Spanish, SPD436PB (SPD436PB)
- NMC Right-To-Know Rack With Binder - Spanish (RTK66SP)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- Condor Spanish Only Signs