Shop All Coveralls & Overalls
Condor
Coverall, Chest 61In., Desert Sand Brown
Mfr # 1FBC3
Zoro # G0096381
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Brown
- Material Cotton
- Fabric Weight 12 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 1FBC3
- Zoro # G0096381
- UPC # 190735050880
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Chest Size | 61 in |
Size (Max. Waist x Max. Chest) | 3XL |
Details
Item | Coverall |
Color | Brown |
Material | Cotton |
Fabric Weight | 12 oz |
Inseam | 32 in |
Closure Type | Snap, Zipper |
Insulated | No |
Gender | Unisex |
Waterproof | Water Repellant |
Lining Material | Nylon |
Number of Outside Pockets | 7 |
Hammer Loop | Yes |
Shop By | Closeouts |
Insulated for Cold Conditions | Yes |
Includes Hammer Loop | Yes |
Number of Pockets | 7+ |
Water-Resistant | Yes |
Description
Coverall, Insulated for Cold Conditions Yes, Gender Unisex, Material Cotton, Front Closure Type Snap, Zipper, Fabric Weight 12 oz, Number of Outside Pockets 7, Color Brown, Inseam 32 in, Size 3XL, Includes Hammer Loop Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 1.18 in. L X 6.3 in. W Nylon Suspenders Black/Gray 1 pair (TB-CT-51P-2BES)
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- HONEYWELL NORTH N95 Disposable Respirator, XL, White, PK20 (14110392)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9019-2XL)
- Condor Workwear and Protective Clothing