Shop All Coveralls & Overalls
Condor
Coverall, Chest 56In., Navy
Mfr # 2KTG8
Zoro # G0096451
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material 65% Polyester/35% Cotton
- Fabric Weight 9 oz
- Inseam 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 2KTG8
- Zoro # G0096451
- UPC # 190735058916
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 56 in |
Size (Max. Waist x Max. Chest) | XL |
Details
Item | Coverall |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 9 oz |
Inseam | 30 1/2 in |
Closure Type | Zipper |
Insulated | Yes |
Gender | Unisex |
Waterproof | Water Repellant |
Lining Material | 57% Polyester/43% Nylon |
Number of Outside Pockets | 6 |
Hammer Loop | No |
Shop By | Closeouts |
Insulated for Cold Conditions | Yes |
Number of Pockets | 4-6 |
Includes Hammer Loop | No |
Water-Resistant | Yes |
Description
Coverall, Insulated for Cold Conditions Yes, Gender Unisex, Material 65 Percent Polyester/35 Percent Cotton, Front Closure Type Zipper, Fabric Weight 9 oz, Number of Outside Pockets 6, Color Navy, Inseam 30 1/2 in, Size XL, Includes Hammer Loop No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Nozzle Gasket, 2-1/2 In., EPDM (813-25)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- ANSELL Comfort Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (CFG-900-L)
- BRADLEY Faucet and Eyewash (S19-505W)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- PORTWEST Iona Enhanced Coverall, L (F128)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- Condor Workwear