Shop All Coronavirus & Social Distancing Signs
Condor
Coronavirus Quarantine Area Sign, 7" W x 10" H, English, Polystyrene
Mfr # HWW308P1007
Zoro # G6624512
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Coronavirus (Covid-19) Quarantine Area Keep Out
- Width 7"
- Height 10"
- Sign Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWW308P1007
- Zoro # G6624512
- UPC # 754473643751
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Coronavirus Quarantine Area Sign |
Header | Warning |
Legend | Coronavirus (Covid-19) Quarantine Area Keep Out |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Black, Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Symbol and Text |
Header Background Color | Orange |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Description
Coronavirus Quarantine Area Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Warning, Legend Coronavirus (Covid-19) Quarantine Area Keep Out, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YM01)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (34-875/XS)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- Condor Signs