Shop All Headbands and Sweatbands
Condor
Cooling Hat, Navy, Cotton, Universal
Mfr # 33TY20
Zoro # G8585717
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Size Universal
- Pattern Solid
- Soaking Time 10 to 20 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 33TY20
- Zoro # G8585717
- UPC # 021844570665
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Length | 16 in |
Overall Width | 4 in |
Garment Size | Universal |
Details
Item | Cooling Hat |
Color | Navy |
Material | Cotton |
Pattern | Solid |
Soaking Time | 10 to 20 min |
Closure Type | Tie |
Cooling Method | Evaporative - Soak |
Cooling | Yes |
Maximum Cooling Time | Up to 60 min |
Garment Type | Head Band |
Headwear Type | Evaporative-Cooling |
Style_Combined | Head Band 16 in Cotton4 in |
Adjustment Type | Ties |
Style | Head Protector |
Headwear Type_Combined | Yes Evaporative - Soak Ties |
Beanie Style_Combined | 33TY20 |
Cooling Method_Combined | Yes Evaporative - Soak |
Balaclava Features_Combined | 33TY20 |
Headwear Style | Bandana |
Hat Color | Blue |
Description
Cooling Hat, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 60 min, Closure Type Tie, Material Cotton, Color Navy, Pattern Solid, Size Universal, Style Head Protector, Overall Width 4 in, Overall Length 16 in, Adjustment Type Ties
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, Zipper (8119)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- CONDOR Cooling Bandana, Cowboy Blue, Universal (33TZ04)
- CONDOR Clip On Hard Hat Sweatband, Navy, PK12 (45KJ57)
- CONDOR Sweatband, Blue, Cooling Head Band, Cellulose, Evaporative-Cooling, Universal Size, 100 Per Pack (2AF07)
- CONDOR Cooling Bandana, Red/White/Blue (53CE31)
- CONDOR Cooling Bandana, NavyCotton, Universal (33TZ03)
- CONDOR Neck Protector, Yellow/Orange (53CE32)
- CHILL-ITS BY ERGODYNE Cooling Towel, Gray, 40-7/8inL x 9-3/4inW (6602MF)
- Condor Headbands and Sweatbands