Shop All Headbands and Sweatbands
Condor
Cooling Bandana, Red/White/Blue
Mfr # 53CE31
Zoro # G7508405
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Size Universal
- Pattern Wavy Flag
- Features Polymer Crystals
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53CE31
- Zoro # G7508405
- UPC # 021844618497
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Length | 16 in |
Overall Width | 3 in |
Garment Size | Universal |
Details
Item | Cooling Bandana |
Color | Red/White/Blue |
Material | Cotton |
Pattern | Wavy Flag |
Features | Polymer Crystals |
Closure Type | Tie |
Soaking Time | 10 to 20 min |
Maximum Cooling Time | Up to 60 min |
Garment Type | Neck Band |
Cooling | Yes |
Cooling Method | Evaporative - Soak |
Headwear Type | Evaporative-Cooling |
Hat Color | Red |
Headwear Style | Bandana |
Adjustment Type | Ties |
Style | Neck Protector |
Description
Cooling Bandana, Garment Type Neck Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 60 min, Closure Type Tie, Material Cotton, Color Red/White/Blue, Pattern Wavy Flag, Size Universal, Style Neck Protector, Overall Width 3 in, Overall Length 16 in, Adjustment Type Ties, Features Polymer Crystals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- BRADY Label Roll, White, Labels/Roll: 250 (B33-375-2-7642)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- REEBOK Athletic Work Shoes, Black/Red, 11M, PR (RB1061)
- CONDOR Cooling Bandana, NavyCotton, Universal (33TZ03)
- CONDOR Cooling Bandana, Cowboy Blue, Universal (33TZ04)
- CONDOR Clip On Hard Hat Sweatband, Navy, PK12 (45KJ57)
- CONDOR Cooling Hat, Navy, Cotton, Universal (33TY20)
- CONDOR Hardhat Pad, Navy, Universal (33TZ12)
- CONDOR Sweatband, Blue, Cooling Head Band, Cellulose, Evaporative-Cooling, Universal Size, 100 Per Pack (2AF07)
- CHILL-ITS BY ERGODYNE L/XL Lime Ranger Hat - Neck Shade (8934)
- Condor Headbands and Sweatbands