Shop All Headbands and Sweatbands
Condor
Cooling Bandana, NavyCotton, Universal
Mfr # 33TZ03
Zoro # G0470261
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Size Universal
- Pattern Solid
- Style Neck Protector
- Features Polymer Crystals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 33TZ03
- Zoro # G0470261
- UPC # 021844552401
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Overall Width | 3 in |
Overall Length | 16 in |
Details
Item | Cooling Bandana |
Color | Navy |
Material | Cotton |
Pattern | Solid |
Style | Neck Protector |
Features | Polymer Crystals |
Adjustment Type | Ties |
Soaking Time | 10 to 20 min |
Garment Type | Neck Band |
Cooling Method | Evaporative - Soak |
Closure Type | Tie |
Maximum Cooling Time | Up to 60 min |
Cooling | Yes |
Headwear Type | Evaporative-Cooling |
Headwear Style | Bandana |
Description
Cooling Bandana, Garment Type Neck Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 60 min, Closure Type Tie, Material Cotton, Color Navy, Pattern Solid, Size Universal, Style Neck Protector, Overall Width 3 in, Overall Length 16 in, Adjustment Type Ties, Features Polymer Crystals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB1870S)
- MSA SAFETY Faceshield Frame, Dielectric, Gray (10116552)
- CONDOR Cooling Bandana, Cowboy Blue, Universal (33TZ04)
- CONDOR Cooling Bandana, Red/White/Blue (53CE31)
- CONDOR Hardhat Pad, Navy, Cotton, Universal (33TZ11)
- CONDOR Neck Protector, Yellow/Orange (53CE32)
- CONDOR MiraCool Neck Wrap, Evaporative-Cooling PVA, Cooling Relief, Size Universal, 31-1/2 in x 4 in, Blue (33TZ02)
- CONDOR Cooling Towel, MiraCool PVA, Blue (931GRA-AL)
- CHILL-ITS BY ERGODYNE Skull Cap, Black/White, Skulls (6630)
- Condor Headbands and Sweatbands