Shop All Spill Containment Accessories
Condor
Containment Pool, 65 gal. Spill Cap.
Mfr # 5966-BD-C
Zoro # G2099898
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 48 in
- Spill Capacity 65 gal
- Color Yellow
- Height 14 in
- Material Maiweave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5966-BD-C
- Zoro # G2099898
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 48 in |
Height | 14 in |
Top Diameter | 36 in |
Dimensions | 48 in Bottom Dia. X 14 in H |
Bottom Diameter | 4 ft |
Details
Spill Capacity | 65 gal |
Color | Yellow |
Item | Containment Pool |
Material | Maiweave |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Manufacturer Warranty | 1 yr |
Material Thickness | 6 oz |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Pop-Up Pool |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 65 gal |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports NPDES Compliance | Yes |
Sidewall Support Material | Maiweave |
Shape | Circle |
Recycled Content (%) | No Recycled Content |
Includes Wellhead Hood | No |
Description
Containment Pool, Bottom Diameter 4 ft, Color Yellow, Dimensions 48 in Bottom Dia. X 14 in H, Height 14 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Manufacturer Warranty 1 yr, Material Maiweave, Material Thickness 6 oz, Recycled Content ( Percent) No Recycled Content, Shape Circle, Sidewall Support Material Maiweave, Product Type Pop-Up Pool, Spill Capacity, gal. 65 gal, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES, Supports EPA Compliance 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M (6062M)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- BRADY Blank Tag, 5 x 3-1/4 In, Yel, PK25 (102010)
- MCR SAFETY Inspection Gloves, L, PK12 (8700L)
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- CONDOR Containment Berm, 6ft.W, 179gal.Spill Cap. (BD-46-AL-L-C)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- CONDOR Containment Berm, 2333 gal. Spill Cap. (BD-1226-AL-L-C)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- PIG PIG 4-Drum Poly Spill Containment Pallet With Drain 51" L x 51" W x 10" H (PAK210-WD)
- Condor Spill Containment Accessories