Shop All Spill Containment Accessories
Condor
Containment Pool, 20 gal. Spill Cap.
Mfr # 5920-BD-C
Zoro # G2099907
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 28 in
- Spill Capacity 20 gal
- Color Yellow
- Height 13 in
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5920-BD-C
- Zoro # G2099907
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 28 in |
Height | 13 in |
Inside Dia. | 18 in |
Dimensions | 28 in Bottom Dia. x 13 in H |
Bottom Diameter | 28 in |
Top Diameter | 18 in |
Details
Spill Capacity | 20 gal |
Color | Yellow |
Item | Containment Pool |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Material | Maiweave |
Spill Capacity, gal. | 20 gal |
Supports EPA Compliance | 40 CFR 264.175 |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | Yes |
Manufacturer Warranty | 1 yr |
Includes Wellhead Hood | No |
Material Thickness | 6 oz |
Sidewall Support Material | Maiweave |
Shape | Circle |
Indoor/Outdoor Use | Indoor, Outdoor |
Product Type | Pop-Up Pool |
Recycled Content (%) | No Recycled Content |
Description
Containment Pool, Bottom Diameter 28 in, Color Yellow, Dimensions 28 in Bottom Dia. x 13 in H, Height 13 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Manufacturer Warranty 1 yr, Material Maiweave, Material Thickness 6 oz, Recycled Content ( Percent) No Recycled Content, Shape Circle, Sidewall Support Material Maiweave, Product Type Pop-Up Pool, Spill Capacity, gal. 20 gal, Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES, Supports EPA Compliance 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, RW-1818-23519 (A-DES-RW-1818-23519)
- DEWALT DEWALT DPG99 HDP(TM) Safety Glass (DPG99-2PC)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (458T07)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N10R090000)
- CONDOR Containment Berm, 2333 gal. Spill Cap. (BD-1226-AL-L-C)
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- CONDOR Containment Berm, 6ft.W, 179gal.Spill Cap. (BD-46-AL-L-C)
- CONDOR Drum Spill Containment/Drain, 65in.W, Blk. (4064-BD-D-C)
- EAGLE MFG Drain Guard, 4 in. dia. (T8711)
- Condor Spill Control Supplies