Shop All Spill Containment Accessories
Condor
Containment Berm, 8ft.W, 235gal.Spill Cap.
Mfr # BD-48-AL-L-C
Zoro # G2099995
original price:
$467.93
8% off
new price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes L Bracket
- Width 4 ft
- Material Polyethylene
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # BD-48-AL-L-C
- Zoro # G2099995
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Length | 8 ft |
Height | 12 in |
Bottom Inside Widths | 4 ft |
Dimensions | 4 ft W x 8 ft L |
Bottom Inside Dimensions | 4 ft W x 8 ft L |
Bottom Inside Lengths | 8 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 4 ft W x 8 ft L, Bottom Inside Length 8 ft, Bottom Inside Width 4 ft, Color Black, Dimensions 4 ft W x 8 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC2A2)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1170-EG_12x18 (T1-1170-EG_12x18)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63444 (63444)
- OPEN ROAD SurveyCSA Vest, Black, XXL (6165BK-XXL)
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- CONDOR Containment Berm, 2333 gal. Spill Cap. (BD-1226-AL-L-C)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- CONDOR Containment Berm, 5610 gal. Spill Cap. (BD-1550-AL-L-C)
- CONDOR Drum Spill Containment/Drain, 65in.W, Blk. (4064-BD-D-C)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- SPILLTECH SpillCurb (MR8014)
- Condor Spill Containment Accessories