Shop All Spill Containment Accessories
Condor
Containment Berm, 6ft.W, 269gal.Spill Cap.
Mfr # BD-66-AL-L-C
Zoro # G2099986
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft
- Spill Capacity 269 gal
- Height 12 in
- Width 6 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # BD-66-AL-L-C
- Zoro # G2099986
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 6 ft |
Height | 12 in |
Width | 6 ft |
Bottom Inside Dimensions | 6 ft W x 6 ft L |
Dimensions | 6 ft W x 6 ft L |
Bottom Inside Widths | 6 ft |
Bottom Inside Lengths | 6 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 6 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 6 ft, Color Black, Dimensions 6 ft W x 6 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Large (11473)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, XL, PR (SLKGRIP)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- CONDOR Drum Spill Containment, 65 in. W, Black (4064-BD-C)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- CONDOR Containment Berm, 2333 gal. Spill Cap. (BD-1226-AL-L-C)
- CONDOR Containment Berm, 5610 gal. Spill Cap. (BD-1550-AL-L-C)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- Condor Spill Containment Accessories