Shop All Spill Containment Accessories
Condor
Containment Berm, 5610 gal. Spill Cap.
Mfr # BD-1550-AL-L-C
Zoro # G2099916
original price:
$3,353.56
26% off
new price: $2,473.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,473.99
Free 30-Day Returns
Key Features
- Height 12 in
- Spill Capacity 5,610 gal
- Length 50 ft
- Includes L Bracket
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # BD-1550-AL-L-C
- Zoro # G2099916
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 50 ft |
Width | 15 ft |
Bottom Inside Widths | 15 ft |
Bottom Inside Lengths | 50 ft |
Dimensions | 15 ft W x 50 ft L |
Bottom Inside Dimensions | 15 ft W x 50 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 15 ft W x 50 ft L, Bottom Inside Length 50 ft, Bottom Inside Width 15 ft, Color Black, Dimensions 15 ft W x 50 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 50 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- ZING Biohazard Sign, 10 in H, 7 in W, Rectangle, English, 1924A (1924A)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- SALISBURY Electriflex Insulated Glove, Size 10, PR (NG214RB/10)
- CONDOR Drum Spill Containment/Drain, 65in.W, Blk. (4064-BD-D-C)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- CONDOR Containment Berm, 2333 gal. Spill Cap. (BD-1226-AL-L-C)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- CONDOR Containment Berm, 4488 gal. Spill Cap. (BD-1250-AL-L-C)
- GLOBAL INDUSTRIAL Universal Spill Drum Kit, 55 Gallon (670675)
- Condor Spill Control Supplies