Shop All Spill Containment Accessories
Condor
Containment Berm, 4ft.W, 119gal.Spill Cap.
Mfr # BD-44-AL-L-C
Zoro # G2100010
original price:
$280.92
43% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Material Polyethylene
- Length 4 ft
- Spill Capacity 119 gal
- Includes L Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # BD-44-AL-L-C
- Zoro # G2100010
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 4 ft |
Width | 4 ft |
Dimensions | 4 ft W x 4 ft L |
Bottom Inside Widths | 4 ft |
Bottom Inside Lengths | 4 ft |
Bottom Inside Dimensions | 4 ft W x 4 ft L |
Description
Spill Containment Berm, Bottom Inside Dimensions 4 ft W x 4 ft L, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Color Black, Dimensions 4 ft W x 4 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 4 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, Med (C814)
- BRADY Label, 1 in W, Silver (M6-17-7576)
- CONDOR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (1ETK3)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (844101)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- CONDOR Containment Berm, 5610 gal. Spill Cap. (BD-1550-AL-L-C)
- CONDOR Containment Berm, 6ft.W, 269gal.Spill Cap. (BD-66-AL-L-C)
- CONDOR Drum Spill Containment, 65 in. W, Black (4064-BD-C)
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- Condor Spill Control Supplies